Motion
04874731

Made in USA
04874731

10.968" Long Natural (Color) Nylon Standard Cable Tie
Mi Item #11676591
MFR #04874731
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04874731

10.968" Long Natural (Color) Nylon Standard Cable Tie
Mi Item #11676591
MFR #04874731

Mfr description
04874731 04874731 11" 40LB NATURAL 100PK
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Maximum Bundle Diameter
    3.3750 in
  • Overall Length
    10.9680 in
  • Overall Width
    0.1400 in
  • Tensile Strength
    40 lbs
  • Thickness
    0.0540 in

Details

  • Cable Tie Type
    Standard
  • Color
    Natural
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)