Motion
04874798

Made in USA
04874798

15.093" Long Black Nylon Standard Cable Tie
Mi Item #11676596
MFR #04874798
Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04874798

15.093" Long Black Nylon Standard Cable Tie
Mi Item #11676596
MFR #04874798

Mfr description
04874798 04874798 14" 120LB BLACK 100/PK
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.08/each

Specifications

Dimensions

  • Maximum Bundle Diameter
    4.0620 in
  • Overall Length
    15.0930 in
  • Overall Width
    0.3000 in
  • Tensile Strength
    120 lbs
  • Thickness
    0.0760 in

Details

  • Cable Tie Type
    Standard
  • Color
    Black
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)