1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04922142
Size 1-1/4", Class 125, Cast Iron Black Pipe 45° Elbow; 175 psi, FPT End Connection
MI ITEM #
11676600
MFR #
04922142
Price
$24.53
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 04922142
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04922142
Size 1-1/4", Class 125, Cast Iron Black Pipe 45° Elbow; 175 psi, FPT End Connection
MI ITEM #
11676600
MFR #
04922142
Mfr description
04922142 04922142 1-1/4" CAST IRON BLACK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$24
.53
/each
Add to Cart
Specifications
Dimensions
Fitting Size
1-1/4 in
Details
Finish Coating
Black
Fitting Type
FPT
Material
Cast Iron
Pressure Range
125-175 psi
Style
125
Type
45 Degree Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items