Motion
05025747

Made in USA
05025747

2,200 Lb Load Limit, 1/2" Thread Diam, 6" Take Up, Stainless Steel Eye & Eye Turnbuckle-7-1/2" Body Length, 3/4" Neck Length, 13" Closed Length
Mi Item #11676742
MFR #05025747
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05025747

2,200 Lb Load Limit, 1/2" Thread Diam, 6" Take Up, Stainless Steel Eye & Eye Turnbuckle-7-1/2" Body Length, 3/4" Neck Length, 13" Closed Length
Mi Item #11676742
MFR #05025747

Mfr description
05025747 05025747 1/2-13 X 6 304SS EYE/E
  • Eye and eye types have a closed loop connector on each end
  • They are ideal when the connected cable has a movable anchor point
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Length
    7-1/2 in
  • Closed Length
    13 in
  • Neck Length
    3/4 in
  • Take Up Length
    6 in
  • Thread Diameter
    1/2 in
  • Thread Size
    1/2-13 in

Details

  • Body Finish/Coating
    Uncoated
  • Body Material
    Stainless Steel
  • Eye Type
    Round
  • Load Capacity
    2200 lb
  • Material Grade
    304
  • Type
    Eye & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)