Motion
05138813

Made in USA
05138813

650 Lb Capacity, 22-3/8" Wide x 38-5/8" Long x 37-1/8" High Standard Utility Cart: Stainless Steel, 2 Rigid Casters/2 Swivel Casters, 2 Shelves
Mi Item #11677088
MFR #05138813
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05138813

650 Lb Capacity, 22-3/8" Wide x 38-5/8" Long x 37-1/8" High Standard Utility Cart: Stainless Steel, 2 Rigid Casters/2 Swivel Casters, 2 Shelves
Mi Item #11677088
MFR #05138813

Mfr description
05138813 05138813 21 X 33 2-SHELF UTIL C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size
    5 & 8
  • Height
    37-1/8 in
  • Length
    38-5/8 in
  • Width
    22-3/8 in

Details

  • Additional Details
    U-Frame Utility Cart
  • Cart Material
    Stainless Steel
  • Cart Type
    Standard Utility
  • Caster Wheel Types
    2 Rigid/2 Swivel
  • Number Of Shelves
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)