Motion
05138920

Made in USA
05138920

500 Lb Capacity, 19" Wide x 31" Long x 33-3/4" High Standard Utility Cart: Stainless Steel, Swivel Casters, 3 Shelves
MI ITEM #11677093
MFR #05138920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05138920

500 Lb Capacity, 19" Wide x 31" Long x 33-3/4" High Standard Utility Cart: Stainless Steel, Swivel Casters, 3 Shelves
MI ITEM #11677093
MFR #05138920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05138920 05138920 18 X 27 3-SHELF GUARD

Specifications

  • Cart Type
    Standard Utility
  • Number Of Shelves
    3
  • Weight Capacity
    500 lbs
  • Caster Wheel Types
    Swivel
  • Cart Material
    Stainless Steel
  • Caster Size
    4
  • Width
    19 in
  • Height
    33-3/4 in
  • Additional Details
    Gard Rail Utility Cart
  • Length
    31 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought