Motion
05138938

Made in USA
05138938

650 Lb Capacity, 19-3/8" Wide x 32-5/8" Long x 34-1/2" High Standard Utility Cart: Stainless Steel, Swivel Casters, 2 Shelves
MI ITEM #11677094
MFR #05138938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05138938

650 Lb Capacity, 19-3/8" Wide x 32-5/8" Long x 34-1/2" High Standard Utility Cart: Stainless Steel, Swivel Casters, 2 Shelves
MI ITEM #11677094
MFR #05138938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05138938 05138938 18 X 27 2-SHF GUARD RA

Specifications

  • Cart Type
    Standard Utility
  • Number Of Shelves
    2
  • Caster Wheel Types
    Swivel
  • Cart Material
    Stainless Steel
  • Caster Size
    5
  • Width
    19-3/8 in
  • Height
    34-1/2 in
  • Additional Details
    Gard Rail Utility Cart
  • Length
    32-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought