Motion
05163092

Made in USA
05163092

5/16" Screw, 0.292" ID, Nylon Internal Tooth Lock Washer - 47/64" OD, Grade 6/6
Mi Item #11677105
MFR #05163092
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05163092

5/16" Screw, 0.292" ID, Nylon Internal Tooth Lock Washer - 47/64" OD, Grade 6/6
Mi Item #11677105
MFR #05163092

Mfr description
05163092 05163092 5/16X.032 NYL RETAININ
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Inner Diameter
    0.2920 in
  • Maximum Outside Diameter
    47/64 in
  • Outer Diameter
    47/64 in
  • Screw Size
    5/16
  • Thickness
    0.032 in

Details

  • Grade
    6/6
  • Includes
    Retention Washer
  • Material
    Nylon
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    Internal Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)