Motion
05163258

Made in USA
05163258

#2 Screw, 6/6 Nylon Standard Flat Washer 2.29mm ID x 1/4" OD, 0.81mm Thick
Mi Item #11677109
MFR #05163258
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05163258

#2 Screw, 6/6 Nylon Standard Flat Washer 2.29mm ID x 1/4" OD, 0.81mm Thick
Mi Item #11677109
MFR #05163258

Mfr description
05163258 05163258 2X.032 THK NYL FLAT WA
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Inside Diameter
    0.0900 in,2.29 mm
  • Outside Diameter
    0.2500 in1/4 in6.35 in
  • Outside Diameter Range
    ~0.2500 in
  • Screw Size
    #2
  • Thickness
    0.0320 in0.81 mm

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.015 to 0.015 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)