Motion
05163316

Made in USA
05163316

#6 Screw, 6/6 Nylon Standard Flat Washer 3.56mm ID x 5/16" OD, 2.36mm Thick
Mi Item #11677115
MFR #05163316
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05163316

#6 Screw, 6/6 Nylon Standard Flat Washer 3.56mm ID x 5/16" OD, 2.36mm Thick
Mi Item #11677115
MFR #05163316

Mfr description
05163316 05163316 6X.093 THK NYL FLAT WA
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Inside Diameter
    0.1400 in,3.56 mm
  • Outside Diameter
    0.3125 in5/16 in7.94 in
  • Outside Diameter Range
    ~0.3120 in
  • Screw Size
    #6
  • Thickness
    0.0930 in2.36 mm

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.015 to 0.015 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)