Motion
05163449

Made in USA
05163449

5/16" Screw, 6/6 Nylon Standard Flat Washer 8.05mm ID x 1/2" OD, 3.18mm Thick
Mi Item #11677128
MFR #05163449
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05163449

5/16" Screw, 6/6 Nylon Standard Flat Washer 8.05mm ID x 1/2" OD, 3.18mm Thick
Mi Item #11677128
MFR #05163449

Mfr description
05163449 05163449 5/16X.125 NYL FLAT WAS
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Inside Diameter
    0.3170 in,8.05 mm
  • Outside Diameter
    0.5000 in1/2 in12.70 in
  • Outside Diameter Range
    ~0.5000 in
  • Screw Size
    5/16
  • Thickness
    0.1250 in3.18 mm

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.015 to 0.015 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)