Motion
05358171

Made in USA
05358171

3,500 Lb Load Limit, 5/8" Thread Diam, 6" Take Up, Stainless Steel Jaw & Jaw Turnbuckle-7-3/4" Body Length, 7/8" Neck Length, 16" Closed Length
Mi Item #11677392
MFR #05358171
Price$625.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05358171

3,500 Lb Load Limit, 5/8" Thread Diam, 6" Take Up, Stainless Steel Jaw & Jaw Turnbuckle-7-3/4" Body Length, 7/8" Neck Length, 16" Closed Length
Mi Item #11677392
MFR #05358171

Mfr description
05358171 05358171 5/8-11 X 6 304SS JAW/J
  • Jaw and jaw types have a pin-secured jaw on both ends
  • This design is ideal for preventing slip in anchor points that cannot fit a standard eye connector
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$625.53/each

Specifications

Dimensions

  • Body Length
    7-3/4 in
  • Closed Length
    16 in
  • Neck Length
    7/8 in
  • Take Up Length
    6 in
  • Thread Diameter
    5/8 in
  • Thread Size
    5/8-11 in

Details

  • Body Finish/Coating
    Electropolished
  • Body Material
    Stainless Steel
  • Load Capacity
    3500 lb
  • Material Grade
    304
  • Type
    Jaw & Jaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)