Motion
05388921

Made in USA
05388921

#8 Screw, 300 Stainless Steel Standard Flat Washer 0.169" ID x 0.304" OD, 0.032" Thick, Passivated Finish, Military Spec
Mi Item #11677463
MFR #05388921
Price$30.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05388921

#8 Screw, 300 Stainless Steel Standard Flat Washer 0.169" ID x 0.304" OD, 0.032" Thick, Passivated Finish, Military Spec
Mi Item #11677463
MFR #05388921

Mfr description
05388921 05388921 .171ID .029THK(250PK)
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.00/each

Specifications

Dimensions

  • Inside Diameter
    0.1690 in
  • Inside Diameter Range
    ~0.1710 in
  • Outside Diameter
    0.3040 in
  • Outside Diameter Range
    0.2990 in~
  • Screw Size
    #8
  • Thickness
    0.0320 in

Details

  • Fastener Standard
    NAS620
  • Finish Coating
    Passivated
  • Inside Diameter Tolerance
    0.000 to 0.010 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.005 to 0.015 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)