Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05388970

#3L Screw, AN960 Stainless Steel Standard Flat Washer 0.105" ID x 1/4" OD, 0.016" Thick, Passivated Finish, Military Spec
MI ITEM #11677468
MFR #05388970

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05388970 05388970 .107ID .014THK(500PK)
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Passivated
  • Thickness
    0.0160 in
  • Type
    Standard
  • Screw Size
    #3
  • Outside Diameter Range
    0.2450 in~
  • Outside Diameter
    0.2500 in
  • Material Grade
    AN960
  • Inside Diameter Range
    ~0.1070 in
  • Inside Diameter
    0.1050 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.005 to 0.020 in
  • Fastener Standard
    AN960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought