Motion
05389689

Made in USA
05389689

14-1/4" Long Black Nylon Standard Cable Tie
Mi Item #11677474
MFR #05389689
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05389689

14-1/4" Long Black Nylon Standard Cable Tie
Mi Item #11677474
MFR #05389689

Mfr description
05389689 05389689 14" 40LB UV BLK 100/PK
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.20/each

Specifications

Dimensions

  • Maximum Bundle Diameter
    4.0000 in
  • Overall Length
    14.2500 in
  • Overall Width
    0.1400 in
  • Tensile Strength
    40 lbs
  • Thickness
    0.0540 in

Details

  • Cable Tie Type
    Standard
  • Color
    Black
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)