Motion
05389754

Made in USA
05389754

5.84" Long Black Nylon Standard Cable Tie
MI ITEM #11677480
MFR #05389754
Price$6.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05389754

5.84" Long Black Nylon Standard Cable Tie
MI ITEM #11677480
MFR #05389754

Mfr description
05389754 05389754 5" 40 LB BLACK 100/PK
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.43/each

Specifications

Dimensions

  • Maximum Bundle Diameter
    1.4370 in
  • Overall Length
    5.8400 in
  • Overall Width
    0.1400 in
  • Tensile Strength
    40 lbs
  • Thickness
    0.0490 in

Details

  • Cable Tie Type
    Standard
  • Color
    Black
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)