Motion
05401401

Made in USA
05401401

7/8" Screw, AN960 Stainless Steel Standard Flat Washer 0.89" ID x 1-1/2" OD, 0.09" Thick, Passivated Finish, Military Spec
MI ITEM #11677495
MFR #05401401
Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401401

7/8" Screw, AN960 Stainless Steel Standard Flat Washer 0.89" ID x 1-1/2" OD, 0.09" Thick, Passivated Finish, Military Spec
MI ITEM #11677495
MFR #05401401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.50/each

Specifications

Dimensions

  • Inside Diameter
    0.8900 in
  • Inside Diameter Range
    ~0.8920 in
  • Outside Diameter
    1.5000 in
  • Outside Diameter Range
    1.4950 in~
  • Screw Size
    7/8
  • Thickness
    0.0900 in

Details

  • Fastener Standard
    AN960
  • Finish Coating
    Passivated
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Stainless Steel
  • Material Grade
    AN960
  • Outside Diameter Tolerance
    -0.005 to 0.020 in
  • Type
    Standard

Overview

Mfr description
05401401 05401401 .892ID .082THK(10PK) A
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought