Motion
05401435

Made in USA
05401435

#2 Screw, AN960 Stainless Steel Standard Flat Washer 0.099" ID x 1/4" OD, 0.032" Thick, Passivated Finish, Military Spec
Mi Item #11677498
MFR #05401435
Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401435

#2 Screw, AN960 Stainless Steel Standard Flat Washer 0.099" ID x 1/4" OD, 0.032" Thick, Passivated Finish, Military Spec
Mi Item #11677498
MFR #05401435

Mfr description
05401435 05401435 .101ID .028THK(500PK)
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.35/each

Specifications

Dimensions

  • Inside Diameter
    0.0990 in
  • Inside Diameter Range
    ~0.1010 in
  • Outside Diameter
    0.2500 in
  • Outside Diameter Range
    0.2450 in~
  • Screw Size
    #2
  • Thickness
    0.0320 in

Details

  • Fastener Standard
    AN960
  • Finish Coating
    Passivated
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Stainless Steel
  • Material Grade
    AN960
  • Outside Diameter Tolerance
    -0.005 to 0.020 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)