Motion
05401625

Made in USA
05401625

1/2" Screw, 6/6 Nylon Standard Flat Washer 1/2" ID x 0.687" OD, 0.031" Thick, Plain Finish
Mi Item #11677517
MFR #05401625
Price$18.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401625

1/2" Screw, 6/6 Nylon Standard Flat Washer 1/2" ID x 0.687" OD, 0.031" Thick, Plain Finish
Mi Item #11677517
MFR #05401625

Mfr description
05401625 05401625 1/2 OD 0.697 T 100PK S
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.95/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in,1/2 in
  • Inside Diameter Range
    ~0.5050 in
  • Outside Diameter
    0.6870 in
  • Outside Diameter Range
    0.6770 in~
  • Screw Size
    1/2
  • Thickness
    0.0310 in

Details

  • Color
    Natural
  • Fastener Standard
    L-P-410A Type 6/6
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)