Motion
05401641

Made in USA
05401641

5/8" Screw, 6/6 Nylon Standard Flat Washer 5/8" ID x 0.813" OD, 0.031" Thick, Plain Finish
MI ITEM #11677519
MFR #05401641
Price$18.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401641

5/8" Screw, 6/6 Nylon Standard Flat Washer 5/8" ID x 0.813" OD, 0.031" Thick, Plain Finish
MI ITEM #11677519
MFR #05401641

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.95/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in,5/8 in
  • Inside Diameter Range
    ~0.6300 in
  • Outside Diameter
    0.8130 in
  • Outside Diameter Range
    0.8030 in~
  • Screw Size
    5/8
  • Thickness
    0.0310 in

Details

  • Color
    Natural
  • Fastener Standard
    L-P-410A Type 6/6
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard

Overview

Mfr description
05401641 05401641 5/8 OD 0.034 T 100PK S
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought