Motion
05401716

Made in USA
05401716

#4 Screw, 6/6 Nylon Standard Flat Washer 0.12" ID x 0.22" OD, 0.031" Thick, Plain Finish
Mi Item #11677526
MFR #05401716
Price$18.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401716

#4 Screw, 6/6 Nylon Standard Flat Washer 0.12" ID x 0.22" OD, 0.031" Thick, Plain Finish
Mi Item #11677526
MFR #05401716

Mfr description
05401716 05401716 NO.4 SCW .220 OD 100PK
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.55/each

Specifications

Dimensions

  • Inside Diameter
    0.1200 in
  • Inside Diameter Range
    ~0.1250 in
  • Outside Diameter
    0.2200 in
  • Outside Diameter Range
    0.2100 in~
  • Screw Size
    #4
  • Thickness
    0.0310 in

Details

  • Color
    Natural
  • Fastener Standard
    L-P-410A Type 6/6
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)