Motion
05401815

Made in USA
05401815

1/4" Screw, 6/6 Nylon Standard Flat Washer 0.26" ID x 0.687" OD, 0.062" Thick, Plain Finish
MI ITEM #11677536
MFR #05401815
Price$18.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401815

1/4" Screw, 6/6 Nylon Standard Flat Washer 0.26" ID x 0.687" OD, 0.062" Thick, Plain Finish
MI ITEM #11677536
MFR #05401815

Mfr description
05401815 05401815 NO.1/4 SCW 100PK NYLON
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.55/each

Specifications

Dimensions

  • Inside Diameter
    0.2600 in
  • Inside Diameter Range
    ~0.2650 in
  • Outside Diameter
    0.6870 in
  • Outside Diameter Range
    0.6770 in~
  • Screw Size
    1/4
  • Thickness
    0.0620 in

Details

  • Color
    Natural
  • Fastener Standard
    L-P-410A Type 6/6
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)