Overview
Mfr description
05401823 05401823 NO. 0 SCW .188 OD 50PK
- Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
Specifications
- MaterialNylon
- Finish CoatingPlain
- Thickness0.0250 in
- TypeStandard
- Screw Size#0
- Outside Diameter Range0.1780 in~
- Outside Diameter0.1880 in
- Material Grade6/6
- Inside Diameter Range~0.0730 in
- Inside Diameter0.0680 in
- ColorNatural
- Inside Diameter Tolerance-0.005 to 0.015 in
- Outside Diameter Tolerance-0.005 to 0.000 in
- Fastener StandardL-P-410A Type 6/6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data