Motion
05401831

Made in USA
05401831

#1 Screw, 6/6 Nylon Standard Flat Washer 0.084" ID x 0.219" OD, 0.025" Thick, Plain Finish
Mi Item #11677538
MFR #05401831
Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05401831

#1 Screw, 6/6 Nylon Standard Flat Washer 0.084" ID x 0.219" OD, 0.025" Thick, Plain Finish
Mi Item #11677538
MFR #05401831

Mfr description
05401831 05401831 NO.1 SCW .219 OD 50PK
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.03/each

Specifications

Dimensions

  • Inside Diameter
    0.0840 in
  • Inside Diameter Range
    ~0.0890 in
  • Outside Diameter
    0.2190 in
  • Outside Diameter Range
    0.2090 in~
  • Screw Size
    #1
  • Thickness
    0.0250 in

Details

  • Color
    Natural
  • Fastener Standard
    L-P-410A Type 6/6
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.005 to 0.000 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)