Overview
Mfr description
05402011 05402011 5 SCW 0.25 OD 10PK PTF
- PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.
Specifications
- MaterialPTFE
- Finish CoatingPlain
- Thickness0.0100 in
- TypeStandard
- Screw Size#5
- Outside Diameter Range0.2400 in~
- Outside Diameter0.2500 in
- Inside Diameter Range~0.1420 in
- Inside Diameter0.1370 in
- Inside Diameter Tolerance-0.005 to 0.005 in
- Outside Diameter Tolerance-0.010 to 0.010 in
- Fastener StandardASTM D3308
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data