Motion
05402060

Made in USA
05402060

#8 Screw, PTFE Standard Flat Washer 0.197" ID x 0.28" OD, 0.05" Thick, Plain Finish
Mi Item #11677561
MFR #05402060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05402060

#8 Screw, PTFE Standard Flat Washer 0.197" ID x 0.28" OD, 0.05" Thick, Plain Finish
Mi Item #11677561
MFR #05402060

Mfr description
05402060 05402060 8 SCW 0.05T 10PK PTFE
  • PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.1970 in
  • Inside Diameter Range
    ~0.2020 in
  • Outside Diameter
    0.2800 in
  • Outside Diameter Range
    0.2700 in~
  • Screw Size
    #8
  • Thickness
    0.0500 in

Details

  • Fastener Standard
    ASTM D3308
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    PTFE
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)