Motion
05402086

Made in USA
05402086

#12 Screw, PTFE Standard Flat Washer 1/4" ID x 1/2" OD, 0.062" Thick, Plain Finish
Mi Item #11677563
MFR #05402086
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05402086

#12 Screw, PTFE Standard Flat Washer 1/4" ID x 1/2" OD, 0.062" Thick, Plain Finish
Mi Item #11677563
MFR #05402086

Mfr description
05402086 05402086 12 SCW 0.5 OD 10PK PTF
  • PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.45/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Inside Diameter Range
    ~0.2550 in
  • Outside Diameter
    0.5000 in
  • Outside Diameter Range
    0.4900 in~
  • Screw Size
    #12
  • Thickness
    0.0620 in

Details

  • Fastener Standard
    ASTM D3308
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    PTFE
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)