Motion
05404348

Made in USA
05404348

1/2" Screw, PTFE Standard Flat Washer 1/2" ID x 0.688" OD, 0.031" Thick, Plain Finish
Mi Item #11677573
MFR #05404348
Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05404348

1/2" Screw, PTFE Standard Flat Washer 1/2" ID x 0.688" OD, 0.031" Thick, Plain Finish
Mi Item #11677573
MFR #05404348

Mfr description
05404348 05404348 1/2 SCW 0.688 OD 10PK
  • PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.68/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Inside Diameter Range
    ~0.5050 in
  • Outside Diameter
    0.6880 in
  • Outside Diameter Range
    0.6780 in~
  • Screw Size
    1/2
  • Thickness
    0.0310 in

Details

  • Fastener Standard
    ASTM D3308
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    PTFE
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)