Motion
05404389

Made in USA
05404389

3/4" Screw, PTFE Standard Flat Washer 3/4" ID x 1-1/2" OD, 0.062" Thick, Plain Finish
MI ITEM #11677577
MFR #05404389
Price$7.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05404389

3/4" Screw, PTFE Standard Flat Washer 3/4" ID x 1-1/2" OD, 0.062" Thick, Plain Finish
MI ITEM #11677577
MFR #05404389

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.28/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Inside Diameter Range
    ~0.7550 in
  • Outside Diameter
    1.5000 in
  • Outside Diameter Range
    1.4900 in~
  • Screw Size
    3/4
  • Thickness
    0.0620 in

Details

  • Fastener Standard
    ASTM D3308
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    PTFE
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard

Overview

Mfr description
05404389 05404389 3/4 SCW 1.5 OD 5PK PTF
  • PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought