Overview
Mfr description
05404397 05404397 3/4 SCW 1.63 OD 5 PK P
- PTFE (polytetrafluoroethylene) has excellent resistance to corrosion, chemicals and moisture and is ideal for high-heat and corrosive environments.
Specifications
- MaterialPTFE
- Finish CoatingPlain
- Thickness0.3030 in
- TypeStandard
- Screw Size3/4
- Outside Diameter Range1.6200 in~
- Outside Diameter1.6300 in
- Inside Diameter Range~0.7850 in
- Inside Diameter0.7800 in
- Inside Diameter Tolerance-0.005 to 0.005 in
- Outside Diameter Tolerance-0.010 to 0.010 in
- Fastener StandardASTM D3308
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data