Specifications
Dimensions
- Inside Diameter0.2810 in
- Inside Diameter Range~0.2860 in
- Outside Diameter0.5000 in
- Outside Diameter Range0.4900 in~
- Screw Size1/4
- Thickness0.0310 in
Details
- Fastener StandardASTM D3308
- Finish CoatingPlain
- Inside Diameter Tolerance-0.005 to 0.005 in
- MaterialPTFE
- Outside Diameter Tolerance-0.010 to 0.010 in
- TypeStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)