Motion
05404678

Made in USA
05404678

0.024" Thick, 0.38" Inside x 5/8" OD, Round Shim 5/16" Screw, Uncoated 302/304 Stainless Steel
Mi Item #11677606
MFR #05404678
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05404678

0.024" Thick, 0.38" Inside x 5/8" OD, Round Shim 5/16" Screw, Uncoated 302/304 Stainless Steel
Mi Item #11677606
MFR #05404678

Mfr description
05404678 05404678 .025 T 3/8 ID 10PK STA
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.63/each

Specifications

Dimensions

  • Inner Diameter
    0.3800 in
  • Outer Diameter
    0.6250 in
  • Screw Size
    5/16 in
  • Thickness
    0.0240 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    302/304
  • Thickness Tolerance
    -0.0030 to 0.0030 in
  • Type
    Round Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)