Motion
05404819

Made in USA
05404819

1/8" Thick, 0.505" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 300 Stainless Steel
Mi Item #11677620
MFR #05404819
Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05404819

1/8" Thick, 0.505" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 300 Stainless Steel
Mi Item #11677620
MFR #05404819

Mfr description
05404819 05404819 .125 T 1/2 ID 10PK STA
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.18/each

Specifications

Dimensions

  • Inner Diameter
    0.5050 in
  • Outer Diameter
    0.7500 in
  • Screw Size
    7/16 in
  • Thickness
    0.1250 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300
  • Thickness Tolerance
    -0.0050 to 0.0050 in
  • Type
    Round Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)