Motion
05404850

Made in USA
05404850

0.024" Thick, 0.505" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11677624
MFR #05404850
List Price$16.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05404850

0.024" Thick, 0.505" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11677624
MFR #05404850

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.08/each for your price

Overview

Mfr description
05404850 05404850 .025 T 1/2 ID 10PK STA
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    302/304
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0030 to 0.0030 in
  • Thickness
    0.0240 in
  • Inner Diameter
    0.5050 in
  • Screw Size
    7/16 in
  • Outer Diameter
    0.7500 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text