Motion
05404983

Made in USA
05404983

0.012" Thick, 0.63" Inside x 1" OD, Round Shim 9/16" Screw, Uncoated 302/304 Stainless Steel
Mi Item #11677637
MFR #05404983
Price$17.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05404983

0.012" Thick, 0.63" Inside x 1" OD, Round Shim 9/16" Screw, Uncoated 302/304 Stainless Steel
Mi Item #11677637
MFR #05404983

Mfr description
05404983 05404983 .012 T 5/8 ID 10PK STA
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.80/each

Specifications

Dimensions

  • Inner Diameter
    0.6300 in
  • Outer Diameter
    1.0000 in
  • Screw Size
    9/16 in
  • Thickness
    0.0120 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    302/304
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Type
    Round Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)