Motion
05405014

Made in USA
05405014

0.002" Thick, 0.63" Inside x 1" OD, Round Shim 9/16" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11677640
MFR #05405014
List Price$16.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05405014

0.002" Thick, 0.63" Inside x 1" OD, Round Shim 9/16" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11677640
MFR #05405014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.63/each for your price

Overview

Mfr description
05405014 05405014 .002T 5/8 ID 10PK STAI
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    302/304
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0002 to 0.0002 in
  • Thickness
    0.0020 in
  • Inner Diameter
    0.6300 in
  • Screw Size
    9/16 in
  • Outer Diameter
    1.0000 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text