Motion
05408299

Made in USA
05408299

1/8" Thick, 0.755" Inside x 1-1/8" OD, Round Shim 5/8" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11677657
MFR #05408299
List Price$37.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05408299

1/8" Thick, 0.755" Inside x 1-1/8" OD, Round Shim 5/8" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11677657
MFR #05408299

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.58/each for your price

Overview

Mfr description
05408299 05408299 .125 T 3/4 ID 10PK STA
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    302/304
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0050 to 0.0050 in
  • Thickness
    0.1250 in
  • Inner Diameter
    0.7550 in
  • Screw Size
    5/8 in
  • Outer Diameter
    1.1250 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text