Motion
05408596

Made in USA
05408596

0.007" Thick, 7/8" Inside x 1-3/8" OD, Round Shim 3/4" Screw, Uncoated 302/304 Stainless Steel
Mi Item #11677687
MFR #05408596
Price$20.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05408596

0.007" Thick, 7/8" Inside x 1-3/8" OD, Round Shim 3/4" Screw, Uncoated 302/304 Stainless Steel
Mi Item #11677687
MFR #05408596

Mfr description
05408596 05408596 .007T 7/8 ID 10PK STAI
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.73/each

Specifications

Dimensions

  • Inner Diameter
    0.8750 in
  • Outer Diameter
    1.3750 in
  • Screw Size
    3/4 in
  • Thickness
    0.0070 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    302/304
  • Thickness Tolerance
    -0.0007 to 0.0007 in
  • Type
    Round Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)