Motion
05408646

Made in USA
05408646

0.012" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11677692
MFR #05408646
List Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05408646

0.012" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11677692
MFR #05408646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.28/each for your price

Overview

Mfr description
05408646 05408646 .012 T 1 ID 10PK STAIN
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    302/304
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Thickness
    0.0120 in
  • Inner Diameter
    1.0000 in
  • Screw Size
    7/8 in
  • Outer Diameter
    1.5000 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text