Motion
05408711

Made in USA
05408711

0.03" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated 302/304 Stainless Steel
Mi Item #11677699
MFR #05408711
Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05408711

0.03" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated 302/304 Stainless Steel
Mi Item #11677699
MFR #05408711

Mfr description
05408711 05408711 .031 T 1 ID 10PK STAIN
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.55/each

Specifications

Dimensions

  • Inner Diameter
    1.0000 in
  • Outer Diameter
    1.5000 in
  • Screw Size
    7/8 in
  • Thickness
    0.0300 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    302/304
  • Thickness Tolerance
    -0.0030 to 0.0030 in
  • Type
    Round Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)