Overview
Mfr description
05408877 05408877 .025 T 1.125 ID 10PK S
- Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Material Grade302/304
- MaterialStainless Steel
- Finish CoatingUncoated
- Thickness Tolerance-0.0025 to 0.0025 in
- Thickness0.0240 in
- Inner Diameter1.1250 in
- Outer Diameter1.6250 in
- TypeRound Shim
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data