1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05421227
20 Piece, 2 Inch Long x 2 Inch Wide x 0.002 Inch Thick, Slotted Shim Stock Stainless Steel, 5/8 Inch Wide Slot
Mi Item #
11677732
MFR #
05421227
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 05421227
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05421227
20 Piece, 2 Inch Long x 2 Inch Wide x 0.002 Inch Thick, Slotted Shim Stock Stainless Steel, 5/8 Inch Wide Slot
Mi Item #
11677732
MFR #
05421227
Mfr description
05421227 05421227 5/8" 2X2" .0020 20/PK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
2 in
Slot Width
5/8 in
Thickness
0.0020 in
Width
2 in
Details
Material
Stainless Steel
Number Of Pieces
20
Type
Slotted Shim
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items