1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05427141
10 Piece, 2 Inch Long x 2 Inch Wide x 0.015 Inch Thick, Slotted Shim Stock Stainless Steel, 5/8 Inch Wide Slot
MI ITEM #
11677734
MFR #
05427141
Price
$35.90
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 05427141
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05427141
10 Piece, 2 Inch Long x 2 Inch Wide x 0.015 Inch Thick, Slotted Shim Stock Stainless Steel, 5/8 Inch Wide Slot
MI ITEM #
11677734
MFR #
05427141
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$35.90
/each
Qty
Add to Cart
Specifications
Dimensions
Length
2 in
Slot Width
5/8 in
Thickness
0.0150 in
Width
2 in
Details
Material
Stainless Steel
Number Of Pieces
10
Type
Slotted Shim
Overview
Mfr description
05427141 05427141 5/8" 2X2" .0150 10/PK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought