Motion
05666508

Made in USA
05666508

0.01" Thick, 1-1/2" Inside x 2-1/8" OD, Round Shim Uncoated 302/304 Stainless Steel
Mi Item #11677815
MFR #05666508
Price$26.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05666508

0.01" Thick, 1-1/2" Inside x 2-1/8" OD, Round Shim Uncoated 302/304 Stainless Steel
Mi Item #11677815
MFR #05666508

Mfr description
05666508 05666508 0.01 T 1.5 ID 10PK STA
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.98/each

Specifications

Dimensions

  • Inner Diameter
    1.5000 in
  • Outer Diameter
    2.1250 in
  • Thickness
    0.0100 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    302/304
  • Thickness Tolerance
    -0.0010 to 0.0010 in
  • Type
    Round Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)