1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05666748
0.004" Thick, 1-3/4" Inside x 2-3/4" OD, Round Shim Uncoated 302/304 Stainless Steel
MI ITEM #
11677839
MFR #
05666748
Price
$32.53
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
Made in USA 05666748
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05666748
0.004" Thick, 1-3/4" Inside x 2-3/4" OD, Round Shim Uncoated 302/304 Stainless Steel
MI ITEM #
11677839
MFR #
05666748
Mfr description
05666748 05666748 .004T 1.75 ID 10PK STA
Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$32
.53
/each
Add to Cart
Specifications
Dimensions
Inner Diameter
1.7500 in
Outer Diameter
2.7500 in
Thickness
0.0040 in
Details
Finish Coating
Uncoated
Material
Stainless Steel
Material Grade
302/304
Thickness Tolerance
-0.0004 to 0.0004 in
Type
Round Shim
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items