1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05710116
5 Piece, 2 Inch Long x 2 Inch Wide x 0.05 Inch Thick, Slotted Shim Stock Stainless Steel, 5/8 Inch Wide Slot
MI ITEM #
11677898
MFR #
05710116
Price
$37.35
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 05710116
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05710116
5 Piece, 2 Inch Long x 2 Inch Wide x 0.05 Inch Thick, Slotted Shim Stock Stainless Steel, 5/8 Inch Wide Slot
MI ITEM #
11677898
MFR #
05710116
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$37.35
/each
Qty
Add to Cart
Specifications
Dimensions
Length
2 in
Slot Width
5/8 in
Thickness
0.0500 in
Width
2 in
Details
Material
Stainless Steel
Number Of Pieces
5
Type
Slotted Shim
Overview
Mfr description
05710116 05710116 5/8" 2X2" .0500 5/PK S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought