Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05730098

05730098
MI ITEM #11677966
MFR #05730098

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05730098 05730098 5/8" 2X2" .1000 5/PK S

Specifications

  • Length
    2 in
  • Material
    Stainless Steel
  • Number Of Pieces
    5
  • Slot Width
    5/8 in
  • Thickness
    0.1000 in
  • Width
    2 in
  • Type
    Slotted Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text