Motion
05800297

Made in USA
05800297

0.016" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 316 Stainless Steel
Mi Item #11677978
MFR #05800297
Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800297

0.016" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 316 Stainless Steel
Mi Item #11677978
MFR #05800297

Mfr description
05800297 05800297 0.016T 0.75 OD 10PK 31
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.85/each

Specifications

Dimensions

  • Inner Diameter
    0.5000 in
  • Outer Diameter
    0.7500 in
  • Screw Size
    7/16 in
  • Thickness
    0.0160 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Type
    Round Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)