Motion
05800529

Made in USA
05800529

0.015" Thick, 0.171" Inside x 0.241" OD, Lengthening Shim #6 Screw, Uncoated 300 Stainless Steel
MI ITEM #11678001
MFR #05800529
List Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800529

0.015" Thick, 0.171" Inside x 0.241" OD, Lengthening Shim #6 Screw, Uncoated 300 Stainless Steel
MI ITEM #11678001
MFR #05800529

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.68/each for your price

Overview

Mfr description
05800529 05800529 0.016 T 0.241 OD 50PK
  • Lengthening shims are designed to fit over threads and extend shoulder length
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    300
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Thickness
    0.0150 in
  • Inner Diameter
    0.1710 in
  • Screw Size
    #6
  • Outer Diameter
    0.2410 in
  • Type
    Lengthening Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought