Motion
05800545

Made in USA
05800545

0.005" Thick, 0.171" Inside x 0.241" OD, Lengthening Shim #6 Screw, Uncoated 300 Stainless Steel
MI ITEM #11678003
MFR #05800545
List Price$20.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800545

0.005" Thick, 0.171" Inside x 0.241" OD, Lengthening Shim #6 Screw, Uncoated 300 Stainless Steel
MI ITEM #11678003
MFR #05800545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.10/each for your price

Overview

Mfr description
05800545 05800545 0.005 T 0.241 OD 50PK
  • Lengthening shims are designed to fit over threads and extend shoulder length
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    300
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0005 to 0.0005 in
  • Thickness
    0.0050 in
  • Inner Diameter
    0.1710 in
  • Screw Size
    #6
  • Outer Diameter
    0.2410 in
  • Type
    Lengthening Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text